Short adapter Mini 13-pin to 7-pin 12V
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
Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection
- 13-pin socket on towing vehicle
- 7-pin connector on trailer
Notice
Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
Application area
Adapters are used to join the 7-pin and 13-pin system together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!