Welcome to Würth Slowakia For trade customers only
Silicone acetate bathroom unit
Silicone acetate bathroom unit - 1
Silicone acetate bathroom unit - 2
Silicone acetate bathroom unit - 3
Silicone acetate bathroom unit - 4
Silicone acetate bathroom unit - 5
Silicone acetate bathroom unit - 6
Silicone acetate bathroom unit - 7
Silicone acetate bathroom unit - 8
Silicone acetate bathroom unit - 9
Silicone acetate bathroom unit - 10
Silicone acetate bathroom unit - 11
Silicone acetate bathroom unit - 12
Silicone acetate bathroom unit - 13
Silicone acetate bathroom unit - 14
Silicone acetate bathroom unit - 15

For detailed information, other images and documents, please select individual articles from the following table.

Silicone acetate bathroom unit

Special sealant for tiling and wet rooms

See product details

Available in 2 versions
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
  • Excellent adhesion on tiles for ensuring secure sealing of tile joints

  • High degree of resistance to chemicals1)

  • Good smoothing properties

  • Permanently elastic

  • Building material class B2 according to DIN 4102

  • Fungicidal. Sealant protects itself against mould and algae
Notice
  • Not suitable for use in building construction joints in accordance with DIN 18540

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions

  • Take care with sealant joints that have been fully painted over. These tend to develop cracks when movement occurs in the joint, as the applied paint is generally less elastic than the sealant and then causes cracks to form in the paint.

  • The setting speed is dependent on the application temperature, the weather and the surface moisture. The setting speed is greatly delayed in cold, damp weather.

  • Discolouration may occur in wood containing tannic acid

  • For vertical joints, please observe the run-off behaviour of the sealant

  • May cause corrosion on metals such as steel, copper and zinc-plated surfaces

  • Not to be used in conjunction with pre-compressed sealing tapes

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium