For detailed information, other images and documents, please select individual articles from the following table.
Silicone spray grease
Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good moisture and corrosion protection due to extremely good water-displacing effect
- Excellent sliding and lubricating properties on almost all base materials
- Very high level of electrical resistance
- Excellent insulating effect
- Free from acids and resin
- Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off
Suitable for lubricating door pins, slide rails, door and furniture hinges, drawers, and plastic, sliding roof and seat guides etc. Also suitable for lubricating switches, electrical wiring and sensitive components to protect them against moisture and corrosion.
Shake the product before use. Spray a thin coat onto the surface to be treated and allow the solvent to flash off.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!