Sink Blancolantos 5 S-IF
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
For body width from 500 mm
Basin depth: 164 mm
Installation options: flush overlay or flush with adjacent areas (F)
Overflow in the drainage board with stainless steel insert with holes
Included in delivery:
- 1 x sink
- 1 x 3 1/2" cup eccentric rotating valve
- 1 x stainless steel insert with holes
Notice
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!