Sink Blancolantos 6 IF
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
For body width from 600 mm
Basin depth: 160 mm
Installation options: Flush overlay or flush with adjacent areas (F)
Reversible (basin on right or left)
With extra basin and stainless steel colander
3 1/2" cup eccentric rotating valve
Included in delivery:
Sink, 3 1/2" cup eccentric rotating valve, stainless steel colander
Notice
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!