Sink Blancolantos 9 E/9 E-IF
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
For body width from 900 mm
Basin depth: 160 mm
Installation options: Standard (S), flush overlay or flush with adjacent areas (F)
Extra drainage outlet on the side
3½" cup eccentric rotating valve
Included in delivery:
- 1 x sink
- 1 x 3 1/2" cup eccentric rotating valve
Notice
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!