For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, hexagon head with long drill tip and sealing washer piasta®
A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles to substructures made of aluminium and steel ≤ 12 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
- Aluminium/steel
- Aluminium/aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!