Sliding door fitting guide bar SB 20 E
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Visible for interior doors, cabinet sides and lower base
- Load-bearing capacity: 20 kg
- Runs lightly and quietly
- Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams
- Drill hole diameter for guide elements: 35 mm
- Easy to install with standard tools
Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm
- Doors are quick to remove/hang
- Tolerance compensation for height adjustment
Doors clip onto the cabinet
- Doors are assembled without tools
- Doors are quick to hang
One rail for top and bottom shelves
- Uniform milling dimension
- Flexible shelf placement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!