Welcome to Würth Slowakia For trade customers only
Sliding piece
Sliding piece - 1
Sliding piece - 2
Sliding piece - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sliding piece

For the absorption of temperature-based changes in length of pipelines and components (axial shifting)

See product details

Available in 2 versions
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
  • Allows for pendulum motion

  • Individual fixing fastened directly to the ceiling or to a mounting rail

  • Prevents uncontrolled tensile forces on the pipe mounting

  • Nut-and-washer assembly ensures connection of a variety of threads, i.e. M 8/M 10


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

(1 kN = 100 kp = 100 kg)