Welcome to Würth Slowakia For trade customers only
Sound and decoupling panel CERAfix® 206
Sound and decoupling panel CERAfix<SUP>® </SUP>206 - 1
Sound and decoupling panel CERAfix<SUP>® </SUP>206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sound and decoupling panel CERAfix® 206

For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well

See product details

Available in 3 versions
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
Easy to use


  • Can be used on adhesion-friendly surfaces with a class C2 thin-bed adhesive

  • Can be covered with conventional laying materials

  • Suitable for underfloor heating


High crack resistance and compressive strength


Can be used for working loads up to 5 kN/m²



Low emissions


  • Environmentally friendly polyester fibre panel

  • Ecologically safe; contains no hazardous substances. Residual product can be disposed of as construction site waste.
Notice

Electrical underfloor heating is significantly more effective on CERAfix 206 due to its excellent heat insulation; the ideal addition under ceramic and natural stone coverings.

Application area