Special lubricant
For detailed information, other images and documents, please select individual articles from the following table.
Special lubricant
Specially designed for high-performance lubrication of trucks and forklifts as part of maintenance work. Long-term protection against corrosion.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Applications: Suitable for lubrication of forklifts, chains, gear, accelerator and clutch linkages, steering rod heads, sliding rails, chain wheels, toothed racks, open gears, etc.
Properties:
Properties:
- Partly synthetic oil that is extremely resistant to high pressures. Has adhesive properties which prevent the lubricant from shearing from turning and rotating parts.
- Excellent creep behaviour. Provides long-term protection against corrosion.
- Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening.
- O and X-ring compatible, also compatible with plastics.
- Resistant to spray water and salt water, as well as to weak acids and bases.
- Colour: Yellowish.
Notice
Temperature-resistant from –25°C to 180°C; for brief periods up to 200°C.
Instructions
Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!