Square split spindle 10 mm offset on both sides to 8 mm
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
- These square spindles can be used to install two door handles with an 8 mm square on a house door
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Instructions
Screwing in the grub screw expands the spindle in the handle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!