For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Variants
Register now and access more than 125,000 products
The Belleville washer shape achieves an optimum friction fit with simultaneous mechanical interlock via the helical gearing. Higher pre-tensioning forces can be achieved due to the washer's increased thickness
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!