Welcome to Würth Slowakia For trade customers only
Satin-finish wheel brush Crimped stainless steel with hole

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Satin-finish wheel brush Crimped stainless steel with hole

Excellent for medium-heavy brushing on large-area workpieces

See product details

Available in 2 versions
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
  • Made from stainless steel, aluminium and wood

  • Suitable for hand-held and machine use

  • High bristle density

  • High load capacity and wear-resistant

  • Increased stability during brushing

  • Crimped wire bristles support each other

  • Uniform and consistent machining results due to uniform bristle arrangement

  • For use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Can be used on all standard stationary drive machines and bench grinders due to variable bore diameters

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsCircumferential speed [in m/s]
Recommended circumferential speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25