Steel bottle roller for transporting one steel cylinder
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
- Permanently welded steel construction
- Steel tube Ø 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel with edging on 3 sides
- Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
- Chain guard prevents cylinders from tipping over
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!