Steel door solid spindle 8 mm with M8 thread
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
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Instructions
Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!