Concrete screw EUROFAST ® DFCF
For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw EUROFAST ® DFCF
For fastening insulation and roof sheeting to concrete surfaces, case-hardened steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For use with fixing plates, type: D (depth = 4.85 mm non-slip), XH (XtraHigh)
Notice
- Concrete quality = min. C 20/25
- Tip diameter = 5.0/5.5 mm (depending on concrete quality)
- Hole depth = fastener length + min. 10 mm
- Anchor depth = min. 30 mm
Application area
The fastener is suitable for fixing on concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!