Welcome to Würth Slowakia For trade customers only
EUROFAST® roofing screw EDS-B
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 1
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 2
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EUROFAST® roofing screw EDS-B

Roofing screw for fixing roofing sheets and insulation to trapezoidal sheet steel up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel

See product details

Available in 16 versions
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
  • For use with EUROFAST accessories (N, D, H, XH and TLK)
Notice

Length of fastener in


  • Trapezoidal steel surface = roof structure min. 20 mm/ETA

  • Wooden surface = roof structure min. 30 mm