Self-drilling roofing screw EUROFAST® EDS-BZT
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Self-drilling roofing screw EUROFAST® EDS-BZT
Fastening roof sheeting and insulation to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Non-slip
- For use with pressure plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)
Notice
Fastener length on
- Trapezoidal steel surface = roof structure + min. 20 mm/ETA
- Wooden surface = roof structure + min. 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!