EUROFAST® aerated concrete screw GBS-6
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EUROFAST® aerated concrete screw GBS-6
Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK
Notice
Fastener length on
- Autoclaved aerated concrete = roof structure + min. 60 mm
- Wooden surface = roof structure + min. 30 mm
Application area
Flat roof
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!