Safety screw
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
For the secure attachment of protective screens, cellar grills and similar items.
Material:
Steel, Ruspert II coating
Head shape:
Decorative head with AW 40 drive and sealing plug
With wood screw thread similar to DIN 571
Ruspert-II coating:
- Highest corrosion resistance:
Salt spray test in accordance with DIN 50021: 1000 h
Kesternich test SFW 2.0 according to DIN 50018: 12 cycles
- Salt spray test comparison according to DIN 50021
Notice
Bit 1/4 AW 40 and sealing plugs are included in every package.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!