Lock washer, toothing on one side
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
Once-piece, vibration-proof screw lock washer
Holds even under the greatest dynamic loads - the characteristic surface structure of the Locktix® washer grips into the opposing workpiece surface, creating a vibration-proof screw connection.
Locktix® washers have been successfully used in the automotive industry for several years.
Further characteristics and advantages:
- RoHS-compliant: Resistant chrome(VI)-free zinc-nickel surface
- Optimum threadlocking with full or e.g. only half pre-tension force
- Use with screw strengths of 8.8, 10.9 and 12.9
- Also grips to painted, anodised and galvanised surfaces, and oily and greasy surfaces
- Reusability
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!