Stone impact repair gauge
For detailed information, other images and documents, please select individual articles from the following table.
Stone impact repair gauge
For determining drivers' long-distance field of vision on cars and commercial vehicles
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For assessing stone chip damage to the windscreen
- Only stone chip damage that is not within the driver's long-distance field of vision may be repaired
- Simple detection and assessment of stone chip repairs or replacement of windscreen
Tool for providing expert advice to customers in service reception
Creates a simple way to bring added value and sales revenue into the workshop
High-quality design
- Bearing rubber placed in the corners, which means the windscreen is not scratched or will not slip out of place
- Curved design, allowing better adjustment to the windscreen
- Optimum plastic grade
Additional marking aids
- Crack length (max. 50 mm)
- Max. crater surface diameter (5 mm)
- Edge area (approx. 100 mm)
Notice
The statutory conditions have been added to the template.
Application area
- For determining drivers' long-distance field of vision on cars and commercial vehicles
- For assessing stone chip damage to the windscreen
- Only stone chip damage that is not within the driver's long-distance field of vision may be repaired Simple detection and assessment of stone chip repairs or replacement of windscreen
Instructions
- 1. Place the gauge above the centre steering wheel axle on the upper wiper area
- 2. Place the gauge under the centre steering wheel axle on the lower wiper area If there is a stone chip in the set areas (driver's long-distance field of vision), it is not legally permitted to repair the windscreen. The windscreen will need to be replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!