Bolt M8 BFB 8 BFB 8 DIN EN 206
For detailed information, other images and documents, please select individual articles from the following table.
Bolt M8 BFB 8 BFB 8 DIN EN 206
For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
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
Practical tip:
- To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench
- Recommended tightening torques:M6/M8
- Concrete surfaces: 4 Nm/6 Nm
- Steel surfaces: 6 Nm/8 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!