For detailed information, other images and documents, please select individual articles from the following table.
Support clip Inova 2-piece
Steel C45 galvanised (heat-treated steel C45 +N according to DIN EN 10083-2)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
Inova type with additional stop (nibs beneath clip) for twist-proof assembly.
For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.
General construction permit no. Z-14.4-493 for support clips governs support clip connections for static, effectively static and dynamic effects.
Screws and support clips that have already been subjected to dynamic effects may not be reused.
Rated values of load capacity and threshold tensile force per clamped connection are described in general construction permit no. Z-14.4-493.
For fixing connection elements, an assembly plate (strength class S235 or higher/plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493.
Screw fittings according to DIN EN 15048-1 consisting of hexagonal bolts of strength class 8.8, nuts of strength class 8 and associated washers with a minimum hardness of 100 HV must be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!