For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.
Connection of superimposed supports also possible with identical flange widths.
For fixing connection elements, an assembly plate (plate thickness of at least 10 mm) is positioned between the supports to be connected.
Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493 (steel clips).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!