For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BA
Hot-dip galvanised steel; material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1331001.jpg)
Variants
Register now and access more than 125,000 products
Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Permissible tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Nperm = NR,d / γF (partial safety factor γF = 1.4).
Permissible transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Vperm = VaR,d / γF (partial safety factor γF = 1.4).
With straight and angled flange ≤ 8°
Usable spacers: Type BH, BF1, BG1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!