Welcome to Würth Slowakia For trade customers only
Flat application nozzle for flat application of glue, adhesives and sealants
Flat application nozzle for flat application of glue, adhesives and sealants - 1
Flat application nozzle for flat application of glue, adhesives and sealants - 2
Flat application nozzle for flat application of glue, adhesives and sealants - 3
Flat application nozzle for flat application of glue, adhesives and sealants - 4

For detailed information, other images and documents, please select individual articles from the following table.

Flat application nozzle for flat application of glue, adhesives and sealants

The flat nozzle enables clean and precise adhesive, sealant and glue beading to be applied to both narrow bars and wide surfaces.

See product details

Available in 1 version
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
For versatile application with adhesives, sealants and wood glue


Can be used with a range of plastic cartridges



Saves time with flat glue and adhesive application


Also suitable for use with Würth glue bottles when adapter is used



Five application openings that can be cut separately


  • Beading distance can vary from 15 mm to 60 mm

  • Ideal for adhering to securing battens


Even and parallel application possible


by means of a side guiding ridge

Notice

Not suitable for use with aluminium cartridges.

Application area

The surface nozzle ensures an even application of adhesive over a width of 15 mm to 60 mm.