Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule
For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush Stainless steel, crimped, with shaft and plastic ferrule
Ideal for machining small and medium stainless steel and aluminium surfaces
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Increased stability during brushing
- The plastic-coated brush ensures that there is no damage to surface being machined
- Crimped wire bristles support each other
- Light surface machining work
- For use on die grinders and drills
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Application area
For deburring and cleaning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!