Surface cleaner
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Universal, highly-concentrated all-purpose and surface cleaner for the daily intensive cleaning of all waterproof surfaces
- Cleaning performance is achieved even when applied at low concentration
- Gentle on materials, the cleaner dries quickly and without streaking, leaving the cleaned surfaces with a natural look
- With a pleasant fresh scent
- Effortlessly removes oil and grease, greasy soot, ointment residues, fresh pen marks
Notice
Do not use on water-sensitive coatings, coverings, and flooring such as wood or cork.
Application area
Suitable for all water-resistant materials and surfaces such as plastic, tiling, glass, enamelled and varnished surfaces, natural and artificial stone, windows and window frames, stainless steel, aluminium, etc.
Instructions
For normal soiling: approx. 20–40 ml on 10 l of cold water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!