Polymer surface protection
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Polymer surface protection
For sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Contains high-quality polymers
- Polishing streaks are reliably removed
- Excellent resistance to weathering and UV
- Brilliant gloss on painted surfaces
Lotus effect
- Water- and dirt-repellent effect
- Prevents lime deposits
- Reduces the amount of cleaning and care required
Resistant to solvents, acids and alkalis
Application area
- Surfaces to be treated must be cleaned in advance
- Spray on the polymer surface protection, spread with a sponge and wipe dry with a clean cloth
- Do not allow to dry
- For all painted surfaces such as car paints, as well as glass surfaces (windscreens) and metal surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!