For detailed information, other images and documents, please select individual articles from the following table.
Surface rust remover
For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Contains effective acids, surface-active agents and surfactants
- pH value (10%): 1.3
- AOX-free
- Silicone-free
- Transparent
Recommendation: The treated areas should be protected against further corrosion by applying a primer or corrosion protection spray (art. no. 089315). Check materials such as plastics and rubber for compatibility. Do not use in direct sunlight. Avoid direct heat.
Since the sensitivity of paints increases with the temperature, in the case of professional used car refurbishment or cleaning of commercial vehicles, the body surfaces to be treated must cool down to ambient temperature (< 30°C). Do not use in direct sunlight. The exposure time on painted and uncoated surfaces such as sheet metal, steel, iron or cast iron parts is a maximum of three minutes. Do not allow the product to dry. In order to check the material compatibility of the acidic cleaner on surfaces made of plastic or rubber, we recommend carrying out your own tests beforehand.
The treated surfaces should be protected from further corrosive attack by priming or by using a WÜRTH corrosion protection spray.
The hydrochloric acid cleaner is biodegradable once it has been neutralised with lime milk.
For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.
Apply to the surface to be cleaned and allow to take effect for max. 3 minutes, then rinse thoroughly with water. Repeat the cleaning process where necessary. The product is biodegradable once it has been neutralised with lime milk.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!