Mini switch cabinet key 16 in 1
For detailed information, other images and documents, please select individual articles from the following table.
Mini switch cabinet key 16 in 1
Universal switch cabinet key and stepped wrench with 16 profiles in a single tool
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Compact and lightweight design
- Suitable for use in confined spaces
- Also ideal for key rings
- Universal key made of die-cast zinc
- Including chain, stepped wrench, adapter and reversible bit
Profiles
- Square socket: 6, 7 and 8 mm
- Triangular socket: 7, 8 and 9 mm
- Hexagon socket: 1/4 inch and 3 mm
- Two-way bit 3-5 mm
- Stepped wrench: 6, 7, 8, 9 and 10 mm
- Bit: PH 2 and 1.0 x 7 mm
Application area
For example, for switch cabinets, shut-off systems for gas, water and electricity supply, for door handles, window handles or for technical installations in buildings such as air-conditioning units/ventilation systems, shut-off valves, mains control panels etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!