Swivel sliding door fitting for TIOMOS processor
For detailed information, other images and documents, please select individual articles from the following table.
Swivel sliding door fitting for TIOMOS processor
For TIOMOS processor
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
With parallel guide
Accurate soft running, high lateral stability
Retractable hinged doors
Free space in front of the carcass without intruding hinged doors
Door height max. 2200 mm
Flexible range of applications
Ball guide galvanised and black chromated
Door thickness 19 mm
Opening angle 110°
Mid-wall mount offset 9.5 mm
Includes:
- 4 x ball guides
- 2 x gear racks length 532 mm for cutting to length
- 2 x gear wheels
- 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25
- 4 x conical serrated washers
- 4 x screws M 4 x 6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!