System assembly workbench WE
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System assembly workbench WE
Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Drawers with three-stage locking
- Central locking mechanism with cylinder lock locks all the drawers
- Drawers remain securely closed during transport
- Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping
- Drawers can be unlocked individually and with one hand
Effortless handing of the assembly workbench
- Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location
- Sturdy, ergonomic side handle for convenient manoeuvring
- Drawers can be opened with one hand
- Large storage capacity with deep drawers for power tools or bulky objects
- Large, rubberised and replaceable storage and work areas
Customise with individually coordinated accessories
- Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers
- Practical additional holders for tools and small parts can be attached to the square perforations on the side
For long-term use in workshops
- Ball bearings enable drawers to be pulled out fully and smoothly
- Elegant, easy-to-clean surface with high-quality powder coating
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimensions |
| 0962 639 110 | 1 | ![]() |
| 2-6 Left | Without grid dimensions | |
| 2-4 Right | ![]() | |
| 5 Right | ![]() | |
| 0962 639 130 | 1 | ![]() |
| 2-6 Left | Without grid dimensions | |
| 2-6 Right | ![]() | |
| 7-8 Right | ![]() |
Application area
Enables effective working on the go when a high load capacity and wide range of tools is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!