Welcome to Würth Slowakia For trade customers only
System connector SV 20 E
System connector SV 20 E - 1
System connector SV 20 E - 2
System connector SV 20 E - 3
System connector SV 20 E - 4
System connector SV 20 E - 5

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20 E

Ergonomic tightening owing to inclination of drive tool

See product details

Available in 2 versions
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
  • Wide edge covering covers damaged bore hole edges

  • Wide seating for system bolts covers manufacturing tolerances

  • With a through-bore, the connector can also be used out of sight

  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design