SV 30 system connector
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
Throughput for Allen key 4 mm
Access base height adjuster through the connector
Suitable for PZ2 and PH2 cross slot drives
Slanted position of screwdriver possible up to 20°
Easy to use
Eccentric fittings on an easy downward curve in end position
- Will not self-loosen in the connection
 - Transport catch for open furniture
 
Can be used from the installation side with through-hole
Mounts can be concealed
Bolt socket without bar
- The shelf can be installed from above or from the front
 - You can also use dowels or wooden connector plates
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!