System workbench 1500 mm with 1 workbench foot and drawer undercounter cabinet 8.6
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workbench 1500 mm with 1 workbench foot and drawer undercounter cabinet 8.6
Modular system workbench with a wide range of applications for daily use
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- The fixed workbench feet made of section tube 60x30 mm and the undercounter cabinet 8.6 in two heights offer the choice of the suitable working height with high stability
- The system cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!