For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic cleaning gun TOP Gun Plus
Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Thorough cleaning with a combination of a cyclone effect and suction (extractor)
- For a clean, dry surface
- Extractor for deep cleaning of textiles
- Dirt is sucked up right away
Gently cleans delicate surfaces
- Removable brush keeps sufficient distance from the cleaning surface
- Adjustable air pressure
Better mobility with the 360°-compressed air coupling
Easy overhead application
Versatile cover with additional thread
- For covering cleaning gun container
- Can also be used for many common cleaning agent bottles
Safe, reliable and hassle-free
- Ball-bearing-mounted drive creates a cyclone effect
- Low wear and maintenance
For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.
Suitable for cleaning upholstery and carpets, interior door panels, door sills, cockpits, ventilation slits and wheel rims.
Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.
Use with extractor to clean textiles
Pre-clean the surface to be cleaned with a vacuum cleaner or brush.
Then fill the TOP GUN PLUS container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air and a wet suction device. Set the red rocker lever to the vertical position and clean the fabric evenly. To dry, move the rocker lever to the horizontal position, in which only air continues to flow from the cleaning gun.
Use without extractor to clean plastic surfaces
Pre-clean the surface to be cleaned with a vacuum cleaner or brush.
Remove the extractor and screw the brush onto the cleaning gun. Then fill the container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air. Set the red rocker lever to the vertical position and clean the surface evenly using circular motions from a maximum distance of 1 to 3 cm and at an angle of approximately 45°.
If the material is still damp, this can be removed using a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!