Tension anchor V plus
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tension anchor V plus
Single-piece, high-load-bearing tension anchor system for base anchoring in wood, steel or concrete substrates
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Extremely high load-carrying capacities
- Large base plate for optimised force initiation into the floor
- Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)
- Extra-long back panel for optimum placing of the number of screws/nails required, while complying with the requisite edging on the wooden stand
- Sheet metal hot-dip galvanised on both sides (DD11+ Z 275) in line with EN 10025-2:2004 3.0 or 4.0 mm in thickness
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance
CE labelling as per European Technical Approval ETA-14/0274
Notice
- The respective permissible edge distances and spacings of the fasteners must be observed
Application area
Base anchoring of supports, roof beams, timber frame constructions or solid wood elements.
Instructions
Suitable fasteners:
- Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40 to 100 mm
- ASSY 4.0 joist hanger screw in accordance with ETA-11/0190 or EN 14592
- Bolts in accordance with manufacturers' specifications
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
- The respective permissible edge distances and spacings of the fasteners must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!