Welcome to Würth Slowakia For trade customers only
Vehicle test tip for measuring leads

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle test tip for measuring leads

Test tips are compatible with all 4 mm measuring leads
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
  • Needle-shaped test tips produced from spring steel, suitable for establishing contact with closed plug connectors from the rear (cable inlet) through the grommet or heat-shrink tubing, hence permitting testing in a connected state or when leads are in operation.

  • Rated voltage 1000V CAT II 10 A