Thin sheet metal screw with hexagon head and sealing washer DBS
		
	For detailed information, other images and documents, please select individual articles from the following table.
Thin sheet metal screw with hexagon head and sealing washer DBS
A2 stainless steel and steel tip and sealing washer for the Splinter-free connection of butt plate screw joints for steel and aluminum profiles
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					
					
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Advantages of the tip geometry:
- No pre-drilling
 - Shingless screws due to material displacement
 - Higher extraction values due to the tension of the thread forming
 
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm
 - Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm
 - Aluminum / steel - for ∅ 4,5 mm tII ≤ 1,25 mm
 - Aluminum / steel - for ∅ 6,0 mm tII ≤ 1,25 mm
 - Aluminum / aluminum - for ∅ 4,5 mm tII ≤ 1,5 mm
 - Aluminum / aluminum - for ∅ 6,0 mm tII ≤ 2,0 mm
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!