For detailed information, other images and documents, please select individual articles from the following table.
Plus Longlife & Speed extra-wide tile chisel
Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Extra-wide working blade and extra-short shank
- 80 % higher capacity compared to standard version
- Versatile
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
- For removing tiles and plaster in particular in corners with restricted access and in confined spaces.
- Ideal for use in cordless power tools
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!