1/4 inch torque wrench
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch torque wrench
Extremely compact torque wrench with 1/4 inch hexagonal mount
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Trigger accuracy of +/- 6 % tolerance from the set scale value
- Convenient torque setting via the turning knob directly integrated into the handle
- Acoustic and tangible torque triggering for precise screwing operations
- Includes calibration certificate and serial number
- Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice
- After using the torque wrench, release the spring by turning it back to the lowest scale value
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5000 screwing operations
Application area
Wide range of possible applications for controlled tightening of nuts and bolts, for example, for repair and maintenance work on bicycles or for industry and trade
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!