Torque wrench 3/4 inch
For detailed information, other images and documents, please select individual articles from the following table.
Torque wrench 3/4 inch
Long torque wrench with 3/4 inch mount
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Long but precise
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- 60 teeth enable a rotation angle of just 6° for maximum accuracy when screwing
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 10 Nm
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Durable and high-quality in accordance with ISO standard 6789-1
Comfortable operation
- Long, slim design
- Length ensures easy power transmission in the 80-400 Nm torque range
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Removable square adapter makes it versatile
Notice
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Application area
Application area
The extra-long torque wrench is ideal for various applications in the commercial vehicle sector, such as for tyre changes, as well as in mechanical engineering, metalworking and construction. For any work requiring precise tightening of nuts and bolts to a specified torque.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!