Welcome to Würth Slowakia For trade customers only
Transport pad
Transport pad - 1
Transport pad - 2
Transport pad - 3
Transport pad - 4

For detailed information, other images and documents, please select individual articles from the following table.

Transport pad

Single-sided self-adhesive foam pads for safe and protected stacking, storage or transport of delicate surfaces

See product details

Available in 4 versions
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
Reliable protection during transport


Rub marks and scratches are prevented when the spacers are attached to sensitive surfaces before transport.



No adhesive residues


Due to the weak bonding on one side, the spacers can be easily removed again, leaving no adhesive residue or discolouration on the surface.


The pads stick to almost all surfaces and are very easy to remove even after several weeks.



Cleanliness of the surface


Due to their closed surface, these pads cannot become dirty. This prevents the surface from being scratched, which is possible with the use of blankets, foam mats etc.



Individually cut pads in different sizes are simple and quick to use

Notice
  • Pads must not be exposed to direct sunlight

  • Not suitable for surfaces painted with nitrocellulose-based paint
Application area