Trapezoidal hole punch
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
- For screwing on trapezoidal plates up to a diameter of 10 mm.
- Opening angle from min. 25 mm up to max. 90 mm
Application area
Hole punch for trapezoidal plates up to 1.5 mm thick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!