Welcome to Würth Slowakia For trade customers only
PLUS trapezoidal sheet metal rail with EPDM seal
PLUS trapezoidal sheet metal rail with EPDM seal - 1
PLUS trapezoidal sheet metal rail with EPDM seal - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PLUS trapezoidal sheet metal rail with EPDM seal

For easy installation on aluminium and steel trapezoidal sheet metal coverings or sandwich element coverings

See product details

Available in 1 version
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
PLUS design for aluminium and steel trapezoidal sheet metal coverings


  • Chip-free mounting using special DBS thin sheet metal screws


AS PLUS design for aluminium and steel trapezoidal sheet metal coverings, as well as for sandwich elements


  • Chip-free mounting using special DBS thin sheet metal screws for aluminium and steel trapezoidal sheet metal coverings for a simple elevation option

  • Mounting in the substructure and direct force transfer of loads into the purlins with SANDWICH PIASTA® drilling screws, for sandwich elements
Notice

The trapezoidal sheet metal rail must rest flat and across the middle of two raised beads.

Application area