Pipe cable lug Without inspection hole
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pipe cable lug Without inspection hole
Standard design (similar to DIN)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Electrolytic copper pipe according to EN 13600
- Surface: zinc-plated
- Heat resistant up to +125°C
- Version: without inspection hole
Application area
For compressions for which no DIN compression cable lugs are prescribed!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!