Tyre/plastic gloss
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
- Refreshes not only tyres, but also bumpers and plastic surfaces on vehicles
- It can be used on both the vehicle exterior and interior and creates a high-gloss finish after each application
- It also has anti-static properties that keep surfaces clean for longer. Provides top-quality tyre care with a high-gloss finish and offers anti-static properties
Instructions
The product can be easily sprayed directly onto the tyres and is distributed evenly due to the precise spray head.
It can be used on damp surfaces. When used on interiors, the product can be diluted by up to 50 % and applied to non-porous plastics using a microfibre cloth.
For porous interior and exterior surfaces, the product should be applied undiluted using a sponge.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!